- Couplings
- 1 1/4" NPT(f) End Size
- 3000# Forged Steel
| Material | 3000# Forged Steel |
| End Size | 1 1/4 NPT(f) |
| End Types | NPT |
| Fitting Type | Coupling |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Weight | 0.721 LB |
| Material | 3000# Forged Steel |
| End Size | 1 1/4 NPT(f) |
| End Types | NPT |
| Fitting Type | Coupling |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Weight | 0.721 LB |