- Couplings
- 1 1/4" NPT(f) End Size
- 125# Brass
| End Types | NPT |
| Fitting Type | Coupling |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Size | 1 1/4 NPT(f) |
| Material | 125# Brass |
| Weight | 0.69 LB |
| End Types | NPT |
| Fitting Type | Coupling |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Size | 1 1/4 NPT(f) |
| Material | 125# Brass |
| Weight | 0.69 LB |