- Rocker Lug Adapter
- Female/Male Connection
- 1 1/2 in NST (NH) Female Thread
- 1 in NPSH Male Thread
| Connection Type | Female/Male |
| Accessory Type | Rocker Lug Adapter |
| Material | Brass |
| Male Thread Size | 1 in NPSH |
| Female Thread Size | 1 1/2 in NST (NH) |
| Body Material | Brass |
| Weight | 0.585 LB |

