- 316 Stainless Steel Type H Dust Cap
- Size 6"
| Type | Type H Dust Cap |
| Size Designation | 6 in |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Weight | 7.43 LB |
| Type | Type H Dust Cap |
| Size Designation | 6 in |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Weight | 7.43 LB |