- 316 Stainless Steel Type H Dust Cap
- Size 3"
| Size Designation | 3 in |
| Type | Type H Dust Cap |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Weight | 2.75 LB |
| Size Designation | 3 in |
| Type | Type H Dust Cap |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Weight | 2.75 LB |