- 316 Stainless Steel Type H Dust Cap
- Size 3"
| Material | 316 Stainless Steel |
| Size Designation | 3 in |
| Seal Material | Buna-N |
| Type | Type H Dust Cap |
| Weight | 2.67 LB |
| Material | 316 Stainless Steel |
| Size Designation | 3 in |
| Seal Material | Buna-N |
| Type | Type H Dust Cap |
| Weight | 2.67 LB |