- 316 Stainless Steel Type H Dust Cap
- Size 2"
| Size Designation | 2 in |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Type | Type H Dust Cap |
| Weight | 1.77 LB |
| Size Designation | 2 in |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Type | Type H Dust Cap |
| Weight | 1.77 LB |