- 316 Stainless Steel Type H Dust Cap
- Size 1 1/2"
| Type | Type H Dust Cap |
| Size Designation | 1 1/2 in |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Weight | 1.6 LB |
| Type | Type H Dust Cap |
| Size Designation | 1 1/2 in |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Weight | 1.6 LB |