- 316 Stainless Steel Type H Dust Cap
- Size 1"
| Type | Type H Dust Cap |
| Material | 316 Stainless Steel |
| Seal Material | Buna-N |
| Size Designation | 1 in |
| Weight | 0.95 LB |
| Type | Type H Dust Cap |
| Material | 316 Stainless Steel |
| Seal Material | Buna-N |
| Size Designation | 1 in |
| Weight | 0.95 LB |