- 316 Stainless Steel Type H Dust Cap
- Size 3/4"
| Type | Type H Dust Cap |
| Size Designation | 3/4 in |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Weight | 0.81 LB |
| Type | Type H Dust Cap |
| Size Designation | 3/4 in |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Weight | 0.81 LB |