- Stainless Steel Crimp On Fitting for 1 1/2" ID Hose
- 1 15/16" - 2"Hose OD
applications
- Boss Holedall fittings are designed for air and liquid applications where a permanent low profile clamping system is desired.
features
- Fittings are supplied with carbon steel ferrules.
| Hose I.D. | 1 1/2 in |
| Component | Coupling with Female Spud |
| Material | Stainless Steel |
| Hose O.D. Range | 1 15/16 to 2 |
| Weight | 1.305 LB |

