- Type B Gasket
- 2" Diameter
- EPDM
applications
- The primary application for these fittings are irrigation and suction lines.
features
- Bauer style
| Dia. | 2 in |
| Type | Type B Gasket |
| Material | EPDM |
| Weight | 0.03 LB |
| Dia. | 2 in |
| Type | Type B Gasket |
| Material | EPDM |
| Weight | 0.03 LB |