- Type B Gasket
- 8" Diameter
- Rubber
applications
- The primary application for these fittings are irrigation and suction lines.
features
- Bauer style
| Material | Rubber |
| Dia. | 8 in |
| Type | Type B Gasket |
| Weight | 0.57 LB |
| Material | Rubber |
| Dia. | 8 in |
| Type | Type B Gasket |
| Weight | 0.57 LB |