- Type B Gasket
- 2" Diameter
- Rubber
applications
- The primary application for these fittings are irrigation and suction lines.
features
- Bauer style
| Material | Rubber |
| Dia. | 2 in |
| Type | Type B Gasket |
| Weight | 0.05 LB |
| Material | Rubber |
| Dia. | 2 in |
| Type | Type B Gasket |
| Weight | 0.05 LB |