- Type A Gasket
- 10" Diameter
- Rubber
applications
- The primary application for these fittings are irrigation and suction lines.
features
- Agri-Lock style
| Dia. | 10 in |
| Type | Type A Gasket |
| Material | EPDM |
| Weight | 0.7 LB |
| Dia. | 10 in |
| Type | Type A Gasket |
| Material | EPDM |
| Weight | 0.7 LB |