- Type A Gasket
- 12" Diameter
- Rubber
applications
- The primary application for these fittings are irrigation and suction lines.
features
- Agri-Lock style
| Type | Type A Gasket |
| Dia. | 12 in |
| Material | Rubber |
| Weight | 1.5 LB |
| Type | Type A Gasket |
| Dia. | 12 in |
| Material | Rubber |
| Weight | 1.5 LB |