- Short Shank Coupling
- 1" Size
- Rubber Seal
- 316 Stainless Steel
| Manufacturer Name | Dixon Valve |
| Seals | Rubber |
| Size Designation | 1 in |
| Type | Short Shank Coupling |
| Material | 316 Stainless Steel |
| Connection Type | Hose Barb |
| Weight | 0.745 LB |
| Manufacturer Name | Dixon Valve |
| Seals | Rubber |
| Size Designation | 1 in |
| Type | Short Shank Coupling |
| Material | 316 Stainless Steel |
| Connection Type | Hose Barb |
| Weight | 0.745 LB |