- Short Shank Coupling
- 3/4" (NPSM) Female Thread
- Rubber Seal
- 316 Stainless Steel
| Manufacturer Name | Dixon Valve |
| Thread Type | NPSM |
| Connection Type | Hose Shank x NPSM Threaded End |
| Female Thread | 3/4 in (NPSM) |
| Seals | Rubber |
| Size Designation | 3/4 in |
| Type | Short Shank Coupling |
| Material | 316 Stainless Steel |
| Weight | 0.316 LB |

