- Short Shank Coupling
- 3/4" Size
- Rubber Seal
- 316 Stainless Steel
| Material | 316 Stainless Steel |
| Connection Type | Hose Barb |
| Type | Short Shank Coupling |
| Size Designation | 3/4 in |
| Manufacturer Name | Dixon Valve |
| Seals | Rubber |
| Weight | 0.616 LB |
| Material | 316 Stainless Steel |
| Connection Type | Hose Barb |
| Type | Short Shank Coupling |
| Size Designation | 3/4 in |
| Manufacturer Name | Dixon Valve |
| Seals | Rubber |
| Weight | 0.616 LB |