- Short Shank Coupling
- 2" (NPSM) Female Thread
- Rubber Seal
- 316 Stainless Steel
| Size Designation | 2 in |
| Seals | Rubber |
| Connection Type | Hose Shank x NPSM Threaded End |
| Material | 316 Stainless Steel |
| Female Thread | 2 in (NPSM) |
| Manufacturer Name | Dixon Valve |
| Type | Short Shank Coupling |
| Thread Type | NPSM |
| Weight | 1.385 LB |

