- Short Shank Coupling
- 1/2" (NPSM) Female Thread
- Rubber Seal
- 316 Stainless Steel
| Type | Short Shank Coupling |
| Seals | Rubber |
| Size Designation | 1/2 in |
| Female Thread | 1/2 in (NPSM) |
| Manufacturer Name | Dixon Valve |
| Thread Type | NPSM |
| Connection Type | Hose Shank x NPSM Threaded End |
| Material | 316 Stainless Steel |
| Weight | 0.143 LB |

