- Short Shank Coupling
- 1/2" Size
- Rubber Seal
- 316 Stainless Steel
| Connection Type | Hose Barb |
| Material | 316 Stainless Steel |
| Size Designation | 1/2 in |
| Manufacturer Name | Dixon Valve |
| Seals | Rubber |
| Type | Short Shank Coupling |
| Weight | 0.302 LB |
| Connection Type | Hose Barb |
| Material | 316 Stainless Steel |
| Size Designation | 1/2 in |
| Manufacturer Name | Dixon Valve |
| Seals | Rubber |
| Type | Short Shank Coupling |
| Weight | 0.302 LB |