- Short Shank Coupling
- 1 1/4" (NPSM) Female Thread
- Rubber Seal
- 316 Stainless Steel
| Female Thread | 1 1/4 in (NPSM) |
| Manufacturer Name | Dixon Valve |
| Seals | Rubber |
| Material | 316 Stainless Steel |
| Type | Short Shank Coupling |
| Thread Type | NPSM |
| Connection Type | Hose Shank x NPSM Threaded End |
| Size Designation | 1 1/4 in |
| Weight | 0.65 LB |

