- Reducing Elbow
- 3/4" NPT(f) x 1/2" NPT(f) End Size
- 150# Iron
| End Size | 1/2 NPT(f), 3/4 NPT(f) |
| Fitting Type | Elbow, 90° |
| No. of Ends | 2 |
| Material | 150# Iron |
| Female Thread Size | 1/2 in, 3/4 in |
| End Types | NPT |
| Fitting Angle | 90° |
| Weight | 0.03 LB |
| End Size | 1/2 NPT(f), 3/4 NPT(f) |
| Fitting Type | Elbow, 90° |
| No. of Ends | 2 |
| Material | 150# Iron |
| Female Thread Size | 1/2 in, 3/4 in |
| End Types | NPT |
| Fitting Angle | 90° |
| Weight | 0.03 LB |