- Reducing Elbow
- 4" NPT(f) x 3" NPT(f) End Size
- 150# Iron
| Material | 150# Iron |
| End Types | NPT |
| Fitting Angle | 90° |
| End Size | 3 NPT(f), 4 NPT(f) |
| Fitting Type | Elbow, 90° |
| No. of Ends | 2 |
| Female Thread Size | 3 in, 4 in |
| Weight | 11.0 LB |
| Material | 150# Iron |
| End Types | NPT |
| Fitting Angle | 90° |
| End Size | 3 NPT(f), 4 NPT(f) |
| Fitting Type | Elbow, 90° |
| No. of Ends | 2 |
| Female Thread Size | 3 in, 4 in |
| Weight | 11.0 LB |