- Reducing Elbow
- 4" NPT(f) x 2" NPT(f) End Size
- 150# Iron
| End Types | NPT |
| Female Thread Size | 2 in, 4 in |
| Material | 150# Iron |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| End Size | 2 NPT(f), 4 NPT(f) |
| Fitting Type | Elbow, 90° |
| Weight | 10.0 LB |
| End Types | NPT |
| Female Thread Size | 2 in, 4 in |
| Material | 150# Iron |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| End Size | 2 NPT(f), 4 NPT(f) |
| Fitting Type | Elbow, 90° |
| Weight | 10.0 LB |