- Reducing Elbow
- 2 1/2" NPT(f) x 2" NPT(f) End Size
- 150# Iron
| Fitting Type | Elbow, 90° |
| End Types | NPT |
| Fitting Angle | 90° |
| Material | 150# Iron |
| No. of Ends | 2 |
| Female Thread Size | 2 1/2 in, 2 in |
| End Size | 2 NPT(f), 2 1/2 NPT(f) |
| Weight | 3.165 LB |
| Fitting Type | Elbow, 90° |
| End Types | NPT |
| Fitting Angle | 90° |
| Material | 150# Iron |
| No. of Ends | 2 |
| Female Thread Size | 2 1/2 in, 2 in |
| End Size | 2 NPT(f), 2 1/2 NPT(f) |
| Weight | 3.165 LB |