- Reducing Elbow
- 1/4" NPT(f) x 1/8" NPT(f) End Size
- 150# Iron
| Female Thread Size | 1/4 in, 1/8 in |
| No. of Ends | 2 |
| End Types | NPT |
| Fitting Type | Elbow, 90° |
| Material | 150# Iron |
| End Size | 1/8 NPT(f), 1/4 NPT(f) |
| Fitting Angle | 90° |
| Weight | 0.1 LB |
| Female Thread Size | 1/4 in, 1/8 in |
| No. of Ends | 2 |
| End Types | NPT |
| Fitting Type | Elbow, 90° |
| Material | 150# Iron |
| End Size | 1/8 NPT(f), 1/4 NPT(f) |
| Fitting Angle | 90° |
| Weight | 0.1 LB |