- Reducing Elbow
- 1 1/2" NPT(f) x 1" NPT(f) End Size
- 150# Iron
| Material | 150# Iron |
| Fitting Angle | 90° |
| End Size | 1 NPT(f), 1 1/2 NPT(f) |
| Fitting Type | Elbow, 90° |
| End Types | NPT |
| Female Thread Size | 1 1/2 in, 1 in |
| No. of Ends | 2 |
| Weight | 0.895 LB |
| Material | 150# Iron |
| Fitting Angle | 90° |
| End Size | 1 NPT(f), 1 1/2 NPT(f) |
| Fitting Type | Elbow, 90° |
| End Types | NPT |
| Female Thread Size | 1 1/2 in, 1 in |
| No. of Ends | 2 |
| Weight | 0.895 LB |