- 316 Stainless Steel Adapter x Butt Weld to Tube End
- Size 3"
applications
- Designed to be butt welded to standard sanitary tubing
| Size Designation | 3 in |
| Material | 316 Stainless Steel |
| Fitting Description | Adapter x Butt Weld to Tube End |
| Connection Type | Adapter x Butt Weld to Tube End |
| Weight | 1.86 LB |

