- 316 Stainless Steel Adapter x Clamp End
- Size 2"
| Material | 316 Stainless Steel |
| Size Designation | 2 in |
| Connection Type | Adapter x Clamp End |
| Fitting Description | Adapter x Clamp End |
| Weight | 1.19 LB |
| Material | 316 Stainless Steel |
| Size Designation | 2 in |
| Connection Type | Adapter x Clamp End |
| Fitting Description | Adapter x Clamp End |
| Weight | 1.19 LB |