Skip to content Skip to navigation menu
Cam & Groove Adapter x Weld to Tube End

RE200BT

Cam & Groove Adapter x Weld to Tube End
Item #101630533
  • 316 Stainless Steel Adapter x Butt Weld to Tube End
  • Size 2"
Cam & Groove Adapter x Weld to Tube End
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 316 Stainless Steel Adapter x Butt Weld to Tube End
  • Size 2"

applications

  • Designed to be butt welded to standard sanitary tubing
Fitting Description Adapter x Butt Weld to Tube End
Size Designation 2 in
Connection Type Adapter x Butt Weld to Tube End
Material 316 Stainless Steel
Weight 0.47 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison