- 316 Stainless Steel Adapter x Clamp End
- Size 1 1/2"
| Size Designation | 1 1/2 in |
| Fitting Description | Adapter x Clamp End |
| Connection Type | Adapter x Clamp End |
| Material | 316 Stainless Steel |
| Weight | 0.78 LB |
| Size Designation | 1 1/2 in |
| Fitting Description | Adapter x Clamp End |
| Connection Type | Adapter x Clamp End |
| Material | 316 Stainless Steel |
| Weight | 0.78 LB |