Skip to content Skip to navigation menu
Boss-Lock Cam & Groove Notched Type E Adapter x Hose Shank

RE150NO

Boss-Lock Cam & Groove Notched Type E Adapter x Hose Shank
Item #103563951
  • Type E with Notched Shank
  • 1 1/2" Size
  • Hose Shank x Male Adapter
  • 250 psi Max Operating Pressure
  • 316 Stainless Steel
Boss-Lock Cam & Groove Notched Type E Adapter x Hose Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Type E with Notched Shank
  • 1 1/2" Size
  • Hose Shank x Male Adapter
  • 250 psi Max Operating Pressure
  • 316 Stainless Steel

features

  • The largest advantage of the notched design is that the coupling can be removed from a damaged hose by cutting away the ferrule without necessarily damaging the fitting After inspection of the fitting to determine its suitability for reuse it can be reinstalled into another hose by using a new ferrule.
Manufacturer Name Dixon Valve
Size Designation 1 1/2 in
Material 316 Stainless Steel
Connection Type Hose Shank x Male Adapter
End Type Hose Shank
Fitting Description Type E with Notched Shank
Type Adapter
Operating Pressure [Max] 250 psi
Weight 1.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison