- 316 Stainless Steel Adapter x Butt Weld to Tube End
- Size 1"
applications
- Designed to be butt welded to standard sanitary tubing
| Material | 316 Stainless Steel |
| Fitting Description | Adapter x Butt Weld to Tube End |
| Connection Type | Adapter x Butt Weld to Tube End |
| Size Designation | 1 in |
| Weight | 0.735 LB |

