Dixon Valve & Coupling
RE100-1620
Boss-Lock Cam & Groove Swaged Type E Adapter w/ Ferrule
Item #101919505
- 316 Stainless Steel Type E w/Notched Shank
- Size 1"
- 250 psi Max Operating Pressure
applications
- Developed specifically for chemical transport hoses having Cross-linked Polyethylene XLPE or Ultra High Molecular Weight Polyethylene UHMW tubes.
features
- Provides a permanently attached cam and groove fitting when superior coupling retention is required.
| Connection Type | Type E w/Notched Shank |
| Size Designation | 1 in |
| Fitting Description | Type E Adapter with Ferrule |
| Operating Pressure [Max] | 250 psi |
| Material | 316 Stainless Steel |
| Weight | 0.92 LB |
