Dixon Valve & Coupling
RDWSP600EZ
EZ Boss-Lock Cam & Groove Coupler Socket Weld to Schedule 40 Pipe
Item #103562879
- 316 Stainless Steel EZ Boss-Lock Couplers for Welding
- Size 6"
- 75 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Size Designation | 6 in |
| Operating Pressure [Max] | 75 psi |
| Connection Type | Couplers for Welding |
| Coupling Type | EZ Boss-Lock Couplers for Welding |
| Weight | 5.695 LB |
