Dixon Valve & Coupling
RDWSP300EZ
EZ Boss-Lock Cam & Groove Coupler Socket Weld to Schedule 40 Pipe
Item #103563341
- 316 Stainless Steel EZ Boss-Lock Couplers for Welding
- Size 3"
- 125 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 3 in |
| Operating Pressure [Max] | 125 psi |
| Connection Type | Couplers for Welding |
| Material | 316 Stainless Steel |
| Coupling Type | EZ Boss-Lock Couplers for Welding |
| Weight | 3.58 LB |
