Dixon Valve & Coupling
RDWSP150EZ
EZ Boss-Lock Cam & Groove Coupler Socket Weld to Schedule 40 Pipe
Item #103565842
- 316 Stainless Steel EZ Boss-Lock Couplers for Welding
- Size 1 1/2"
- 250 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 250 psi |
| Size Designation | 1 1/2 in |
| Material | 316 Stainless Steel |
| Connection Type | Couplers for Welding |
| Coupling Type | EZ Boss-Lock Couplers for Welding |
| Weight | 1.74 LB |
