Skip to content Skip to navigation menu
Dixon Valve & CouplingRDWSP075EZ

RDWSP075EZ

EZ Boss-Lock Cam & Groove Coupler Socket Weld to Schedule 40 Pipe
Item #103643847
  • 316 Stainless Steel EZ Boss-Lock Couplers for Welding
  • Size 3/4"
  • 250 psi Max Operation Pressure
Dixon Valve & CouplingRDWSP075EZ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 316 Stainless Steel EZ Boss-Lock Couplers for Welding
  • Size 3/4"
  • 250 psi Max Operation Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations
Coupling Type EZ Boss-Lock Couplers for Welding
Connection Type Couplers for Welding
Size Designation 3/4 in
Material 316 Stainless Steel
Operating Pressure [Max] 250 psi
Weight 0.915 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison