Dixon Valve & Coupling
RDWBPST400EZ
EZ Boss-Lock Cam & Groove Coupler Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal Tubing
Item #103627017
- 316 Stainless Steel EZ Boss-Lock Couplers for Welding
- Size 4"
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 100 psi |
| Material | 316 Stainless Steel |
| Size Designation | 4 in |
| Connection Type | Couplers for Welding |
| Coupling Type | EZ Boss-Lock Couplers for Welding |
| Weight | 5.23 LB |
