Dixon Valve & Coupling
RDWBPST100EZ
EZ Boss-Lock Cam & Groove Coupler Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal Tubing
Item #101934526
- 316 Stainless Steel EZ Boss-Lock Couplers for Welding
- Size 1"
- 250 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Coupling Type | EZ Boss-Lock Couplers for Welding |
| Size Designation | 1 in |
| Connection Type | Couplers for Welding |
| Operating Pressure [Max] | 250 psi |
| Weight | 1.629 LB |
