Skip to content Skip to navigation menu
Dixon Valve & CouplingRDWBPST075EZ

RDWBPST075EZ

EZ Boss-Lock Cam & Groove Coupler Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal Tubing
Item #103610399
  • 316 Stainless Steel EZ Boss-Lock Couplers for Welding
  • Size 3/4"
  • 250 psi Max Operation Pressure
Dixon Valve & CouplingRDWBPST075EZ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 316 Stainless Steel EZ Boss-Lock Couplers for Welding
  • Size 3/4"
  • 250 psi Max Operation Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations
Operating Pressure [Max] 250 psi
Coupling Type EZ Boss-Lock Couplers for Welding
Material 316 Stainless Steel
Size Designation 3/4 in
Connection Type Couplers for Welding
Weight 0.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison