- 316 Stainless Steel EZ Boss-Lock Coupler x 150# Flange
- Size 2"
- 250 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- No more fumbling with clamps wire clips or pins just close the handles and the locking mechanism is engaged No sliding pins to jam or pop open.Extremely easy to open the release lever is under your thumb when you want to open the fitting ergonomic.Resistant to accidental disconnection when being dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm.Rotating action helps keep the locking devise free of debrisDesigned to protect critical parts from impact and to withstand rugged use
| Size Designation | 2 in |
| Coupling Type | EZ Boss-Lock Coupler x 150# Flange |
| Operating Pressure [Max] | 250 psi |
| Connection Type | EZ Boss-Lock Coupler x 150# Flange |
| Material | 316 Stainless Steel |
| Seal Material | Buna-N |
| Weight | 4.76 LB |

