- 316 Stainless Steel Boss-Lock Spool Coupler
- Size 4"
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- All Boss-Lock couplers are supplied with pull right safety clips
| Coupling Type | Boss-Lock Spool Coupler |
| Connection Type | Spool Coupler |
| Operating Pressure [Max] | 100 psi |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Size Designation | 4 in |
| Weight | 6.5 LB |

