Dixon Valve & Coupling
RDA4020EZ
EZ Boss-Lock Cam & Groove Reducing Coupler x Adapter
Item #103610972
- Coupler x Adapter
- Size 4" x 2"
- 316 Stainless Steel
| Type | EZ Boss-Lock Reducing Cam and Groove Coupling |
| Operating Pressure [Max] | 100 psi |
| Material | 316 Stainless Steel |
| Coupler x Adapter Size | 4 in x 2 in |
| Fitting Description | Reducer Coupling |
| Connection Type | Reducing Coupler |
| Seal Material | Buna-N |
| Weight | 5.2 LB |
