Dixon Valve & Coupling
RDA3040EZ
EZ Boss-Lock Cam & Groove Reducing Coupler x Adapter
Item #103610970
- Coupler x Adapter
- Size 3" x 4"
- 316 Stainless Steel
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Fitting Description | Reducer Coupling |
| Seal Material | Buna-N |
| Connection Type | Reducing Coupler |
| Operating Pressure [Max] | 100 psi |
| Coupler x Adapter Size | 3 in x 4 in |
| Type | EZ Boss-Lock Reducing Cam and Groove Coupling |
| Weight | 6.99 LB |
