- Reducing Coupler
- Size 3 in x 4 in
- 316 Stainless Steel
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna-N |
| Operating Pressure [Max] | 100 psi |
| Material | 316 Stainless Steel |
| Temperature | 70 ºF |
| Fitting Description | Straight |
| Type | Boss-Lock Reducing Cam and Groove Coupling |
| Connection Type | Reducing Coupler |
| Coupler x Adapter Size | 3 in x 4 in |
| Weight | 7.0 LB |

