- Expansion Ring Coupling
- Double Jacket Hose
- 2 1/2 in Hose Size
- 3 in Bowl
- NST (NH) Thread Type
| Material | Brass |
| Size | 2 1/2 in |
| Type | Double Jacket Hose |
| Bowl Size | 3 in |
| Thread | NST (NH) |
| Weight | 4.58 LB |
| Material | Brass |
| Size | 2 1/2 in |
| Type | Double Jacket Hose |
| Bowl Size | 3 in |
| Thread | NST (NH) |
| Weight | 4.58 LB |