Skip to content Skip to navigation menu
EZ Boss-Lock Cam & Groove Type C Coupler x Hose Shank

RC600EZCR

EZ Boss-Lock Cam & Groove Type C Coupler x Hose Shank
Item #101390668
  • 316 Stainless Steel Crimp Style Domestic
  • Size 6"
  • 75 psi Max Operation Pressure
EZ Boss-Lock Cam & Groove Type C Coupler x Hose Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 316 Stainless Steel Crimp Style Domestic
  • Size 6"
  • 75 psi Max Operation Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Resistant to accidental disconnection when dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm Rotating action helps keep the locking device free of debris Designed to protect critical parts from impact and to withstand rugged use.
Connection Type Female Coupler x Hose Shank Crimp
Size Designation 6 in
Operating Pressure [Max] 75 psi
Material 316 Stainless Steel
Coupling Type Crimp Style Domestic
Weight 15.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison